Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2081737

MPN #: TF-14

High Country Plastics Tire Feeder/Water Basin

|
Questions & Answers (0)
PRICE
$31.95
Usually ships in 14 to 17 days
The Tire Feeder is constructed of durable impact resistant poly with UV protection to ensure this feeder will hold up to years of use in harsh elements. Makes a sturdy spill-resistant feeder or water basin that can easily be positioned anywhere. Simply place in any 13-15" tire to create a sturdy base that resists spilling. 2.5 gallon capacity. Size: 16.25" outer diameter x 13.25" W x 6" H. Weight: 3 pounds. Tire not included.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.