- Excellent Lubrication
- Will not separate or liquefy
- Superior for tire bead packing
- Concentrated, water soluble, can be diluted
AME International Tire Mounting Compound (Honey Color) 25 lbs. - 79210
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$53.93
4
4
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 11 in |
| Weight | 29 lbs |
Product Details
| Type | 25 Lb. Bucket |
| Package Quantity | 1 |
| Description | Tire Mounting Compound |
| Manufacturers Part Number | 79210 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |