Milton 418 2" Tubeless Tire Valve
Write a Review
|
Questions & Answers (0)
Product Description
2" Tubeless tire valves are the snap in type with a cap thread size of .305-32. Standard rubber replacement valve fits rim hole diameter 0.453". Maximum cold inflation pressure of 60 PSI and has is TR #418.
PRICE
$3.61
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Weight | 0.1 lbs |
| Effective Length | 2 in |
Product Details
| Package Quantity | 2 |
| Description | Tire Valve |
| Manufacturers Part Number | S-418 |
| Brand | Milton |