Milton C1007 Commercial Tire Valve Adapter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Manufacturers Part Number | C1007 |
| Package Quantity | 1 |
| Description | Tire Valve Adapter |
| Brand | Milton |
Related Products
Allows anyone to quickly remove difficult to reach spare tires. No more digging through your customer's vehicle to locate the spare tire removal tool. Color coded wall bracket allows user to quickly identify the correct tool for the job. Applications include many trucks and SUV's where spare tire is located under the vehicle.
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Features a hose thread adapter for attaching and securing of hoses. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: 2" NPS male pipe thread 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983 Common ...
Features: Performs running, residual, rail, and flow rate pressure tests Includes adapters, hoses, and fittings for fuel injection systems Adapters included for GM TBI and popular import vehicles Dual scale gauge (0-100 PSI / 0-700 kPa) with relief valve and discharge hose Comes in a heavy-duty blow molded carrying case
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: S60x6 Buttress thread 60.0mm (2.36") outside diameter and 6.00mm (0.24") thread pitch (distance between threads) to DIN Standard 6131 Most common thread found on European IBC's such as Schuetz, Mauser, and more Refer to Key A in ...