Morcon Tissue Morsoft Center-Pull Roll Towels, 7.5" Diameter, White, 600 Towels/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Strong and versatile, these towels are an efficient choice for your business' needs. The center pull design minimizes waste and provides a hygienic experience through one-at-a-time dispensing. Meets EPA guidelines for post-consumer content.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Width | 12 in |
| Sheet Width | 12 in |
| Sheet Length | 12 in |
Product Details
| Style | 1 Ply |
| Size Type | 600 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | C6600 |
| Brand | Morcon Tissue |