Make wasted paper towels a thing of the past with premium Kleenex® Premiere Folded Paper Towels. Their unique fold is designed for true one-at-a-time dispensing, every time. Now more gentle on the skin, they reduce tabbing, tearing and multiple dispensing, which results in less waste – always good for your business' bottom line. Plus, they unfold as they dispense, so your guests will know they're big enough to get the drying job done – with just one commercial paper towel. Featuring improved softness, Kleenex® Premiere Folded Bulk Paper Towels feature superior Absorbency Pockets with fast-drying ridges for excellent absorbency and performance. These smartly designed paper towels fit with most universal folded towel dispensers. They are an excellent value, with a guarantee to be cost neutral (versus C-fold towels). Kleenex® Premium folded towels are a smart, first-class choice for your business!
Kleenex® Premiere Folded Towels, 1-Ply, 7.8 x 12.4, White, 120/Pack, 25 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 7-13/16 in |
| Sheet Length | 12-3/8 in |
| Sheet Width | 7-13/16 in |
Product Details
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 3000 |
| Size Type | 120 |
| Material | Paper |
| Package Quantity | 25 |
| Description | Multi-Fold Paper Towels |
| Manufacturers Part Number | 13253 |
| Brand | Kleenex |