PestWest Titan 200Ip Bug Zapper
Write a Review
|
Questions & Answers (0)
Product Description
Weather resistant bug zapper designed for the great outdoors. 3 year waranty. Electrocutor. Lead free, shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Weather resistant professional grade bug zapper. Great for patios, outdoor dining, RV parks, Camping sites, pool enclosures, ranches with livestock, zoos, orchards, golf courses, and many other outdoor areas. Splash-proof rating to IPX4, easy installation, and very low operational costs,Robust and powerfulTitan 200 IP is engineered with a metal (no plastic) casing and high quality industrial transformer.Elimination of flying insects for years and years of reliable operation.Servicing is quick with easy access to both the catch-tray and powerful 18 Watt CFL bulb.FINISH: Black Lacquered Steel
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 11-3/4 in |
| Height | 18-1/2 in |
| Weight | 11 lbs |
Product Details
| Mount | Suspended / Freestanding |
| Package Quantity | 1 |
| Manufacturers Part Number | 120-000151 |
| Brand | PestWest |