Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Notchers

Notchers are machining tools used to create precise cuts or notches in metal sheets or tubes. They are commonly used in metalworking and fabrication industries to prepare materials for welding, joining, or assembly processes. Notchers feature a sturdy frame and a cutting head or blade designed to cut through metal accurately and efficiently. They come in various configurations, including hand-operated notchers for manual cutting and powered notchers for automated or semi-automated cutting operations.
22 Results
Pipe Notchers

Pipe Notchers

CompareImageBrandNotching AngleNotch CapacityBlade LengthPhaseMotor HorsepowerModel #Price
Baileigh® TN-300 Bench Top Hole Saw Tube & Pipe Notcher, 5/8" - 3" OD, 1/2 HP, 1 Phase, 110V
Baileigh Industrial
220°
5/8" - 3" Tube, 5/8" - 2-1/2" Pipe
-
1
1/2 HP
WBB3169892$3,649.00
Baileigh® TN-300-CSA Bench Top Hole Saw Tube & Pipe Notcher
Baileigh Industrial
-
-
-
-
-
WBB3169893$3,879.00
Baileigh Industrial Drill Press or Vice Mounted Hole Saw Tube Notcher, 2" Notch Capacity, 1" Shaft
Baileigh Industrial
0 to 50°
2"
-
-
-
WBB3055780$519.00
Baileigh® TN-800 End Mill Style Tube & Pipe Notcher, Eccentric Cut, 1" - 3" OD, 1 HP, 110V
Baileigh Industrial
60°
1" - 3"
-
-
1 HP
WBB3169727$10,839.00
Baileigh® TN-50M Manually Operated Non-Mitering Pipe Notcher For 1/4", 3/8" & 1/2" Pipe
Baileigh Industrial
90°
1/4", 3/8", 1/2" Pipe
-
-
-
WBB3169886$659.00
Baileigh Industrial Manually Operated Non-Mitering Pipe Notcher for 1-1/2" & 2" Schedule 40 Pipe
Baileigh Industrial
90°
1.5" and 2" Pipe
-
-
-
WBB3055779$1,089.00
Baileigh Industrial Manual Operated Non-Mitering Pipe Notcher for 3/4",1", & 1-1/4" Schedule 40 Pipe
Baileigh Industrial
90°
.75", 1", and 1.25" Pipe
-
-
-
WBB3055778$835.00
Baileigh® TN-700 End Mill Style Tube & Pipe Notcher, 1" - 2-1/2" OD, 2 HP, 115V
Baileigh Industrial
60°
1" - 2-1/2"
-
-
2 HP
WBB3169718$7,579.00
Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E
Baileigh Industrial
90°
.25" to 2" Pipe
-
1
-
WBB3055759$6,809.00
Abrasive Notchers

Abrasive Notchers

Corner Notchers

Corner Notchers

Sheet Metal Notchers

Sheet Metal Notchers