Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055634

MPN #: BA9-1000698

Baileigh Industrial Belt Grinder, 6"W x 79"L, 3 Phase, 220V, BG-679

Product Description
This belt grinding machine's wide 6" belt allows you to grind a large area in a short amount of time.
  • 4 hp motor runs on 220-volt 3-phase power.
  • Solid billet aluminum drive wheel for optimal strength.
  • Top cover opens up to provide a flat grinding position, ideally suited for castings.
  • The front idler wheel, made of aluminum wrapped in polyurethane, gives the best grind on the market.
  • Vacuum motor extracts and collects metal dust from machine before it escapes into your shop.
  • Folded and welded heavy steel frame reduces vibrations and increases accuracy.
  • This industrial belt grinder is covered by a 1-year parts warranty.
  • We built this machine to last for decades—and our knowledgeable team will provide lifetime technical support for as long as you're using it.

Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$4,169.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48 in
Size6 x 78-3/4 in

Product Details

Dust CollectionYes
Horsepower4 HP
Number of SpeedsSingle
Amperage10 A
No Load Speed3937 SFPM
Voltage220 V
Phase3
Belt Speed3,937 FPM SFPM
DescriptionBelt Grinder
Manufacturers Part NumberBA9-1000698
SFPM8000
BrandBaileigh Industrial