Winco TN249 Blade Flexible Turner, 9-1/2"L Blade, 3", Wooden Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flexible Turner 9 1/2" x 3" Blade.
PRICE
$57.48 Sold in packages of 12 / $4.79 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 2-13/16 in |
| Blade Length | 9-1/2 in |
Product Details
| Handle Material | Wood |
| Package Quantity | 12 |
| Description | Flexible Turner 9-1/2In X 3In Blade, 14-1/2In X 2-4/5In X 1-9/10In |
| Manufacturers Part Number | TN249 |
| Brand | Winco |