Nexel
Model # :WBB2370816
Nexelate® Silver Epoxy, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 30"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelate® Silver Epoxy To Go Rack - 4 Wire Shelves, Dividers & Ledges - 30"W x 18"D x 63"H
Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, chrome document holder, chrome basket, and chrome glove holder (sold separately).
Silver Epoxy features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, chrome document holder, chrome basket, and chrome glove holder (sold separately).
Silver Epoxy features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | To-Go Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Finish | Nexelate® |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | TG18304EP |
| Unit Type | Standard |
| Number of Wire Shelves | 4 |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |
Compliance & Certifications
| Certifications | NSF |