For use in any industrial environment. Ideal component switch for motor control and as a disconnect. Toggle controllers can be built into equipment and enclosures for either box or panel-mount installation.
Toggle Switch-Front Wire 60 AMP, 600V 3 Poles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
3
3
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-9/16 in |
| Depth | 2-13/16 in |
| Weight | 0.8 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 3 |
| Amperage | 60 A |
| Poles | 3 |
| Brand | Bryant |