Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Genuine Joe

Model # :WBB2158912

MPN #: GJO85121

Genuine Joe Toilet Bowl Mop Caddy, White - GJO85121

Product Description
Toilet bowl mop caddy holds both a quart bottle and bowl mop for quick access and convenient mobility. Hinged lid covers the bowl mop to provide sanitary containment after each use. Comfortable carrying handle is easy to grip for safe transportation.

PRICE
$5.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width12 in
Height13 in
Weight0.4 lbs

Product Details

TypeToilet Bowl Mop Caddy
MaterialPlastic
Package Quantity1
ColorWhite
Manufacturers Part NumberGJO85121
BrandGenuine Joe