Features:
- Allows individuals to safely sit or stand
- Comes with soft, padded handles for comfort
- Easy assembly and installation
- Handles are width adjustable from 16.5" - 19.5"
- Overall Product Length: 16.25"
- Overall Product Width: 19.5"
- Overall Product Height: 11.5"
- Actual Product Weight: 10.5 lbs
- Weight Capacity: 300 lbs
- Width Between Arms: 16.5"-19.5"