Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2276103

MPN #: RTL12061M

Drive Medical RTL12061M Bathroom Safety Swivel Seat Shower Stool, 14" Seat

Product Description
Slips and falls in the shower can be a real concern for people who have trouble standing or walking. Take these concerns out of your bathing experience with the safe and comfortable Swivel Seat Shower Stool from Drive Medical. The shower stool provides a stable place for you to sit on while showering and its full 360-degree rotation lets you comfortably twist and turn freely to make bathing easier. This "free flow" movement can greatly reduce the stresses that can be placed on your back, arm and shoulders whenever your legs are forced to remain stationary while the upper portions of your body are forced to turn and twist when reaching for an item. For added safety, the rotating seat can also be locked at 90-degree intervals. The Shower Stool is lightweight, assembled without tools, and height adjustable. The rotating top features a soft, padded seat and can be removed for easy cleaning. Plus, the stool has a handy storage shelf below the seat for your bath items.

Features & Benefits:
  • The rotating padded seat reduces twisting and reaching while in the shower
  • Seat rotates 360 degrees and locks every 90 degrees
  • The rotating top of the seat can be removed for easy cleaning
  • Easy tool-free assembly
  • Comes with removable tray for storing personal items
  • Ideal for individuals who have balance or mobility issues
  • Seat height can be adjusted from 16" to 23", in 1" increments

Product Specifications:
  • Actual Product Weight: 6 lbs
  • Outside Legs Depth: 15"
  • Outside Legs Width: 15"
  • Overall Product Height: 16"
  • Overall Product Length: 14"
  • Overall Product Width: 14"
  • Primary Product Color: Blue
  • Primary Product Material: Plastic
  • Product Weight Capacity: 450 lbs
  • Seat Depth: 14"
  • Seat Width: 14"
  • Seat to Floor Height: 16"-22"
  • Warranty: Limited Lifetime


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
Weight7 lbs
Seat Width14 in
Seat Depth14 in
Seat Height16 - 22 in
Outside Legs Depth15"
SizeStandard
Outside Legs Width15"

Product Details

Assembly RequiredYes
TypeBath Stool
ArmrestsNo
ColorBlue
StyleBackless
MaterialPlastic
DescriptionSwivel Seat Shower Stool
Package Quantity1
Manufacturers Part NumberRTL12061M
BrandDrive Medical

Warranty

WarrantyLifetime Limited