Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122839

MPN #: 10362

Dynarex Molded Raised Plastic Toilet Seat, Single Pack

Product Description
The Dynarex Molded Raised Toilet Seat is a lightweight, reliable option for post-surgical patients and individuals with difficulty sitting or bending. Ideal for use in a variety of settings to promote restroom safety and independence.
The Dynarex Molded Raised Plastic Toilet Seat provides a durable solution for individuals recovering from surgery, difficulty moving from sitting to standing, or bending at the waist. Dynarex offers multiple unique models to accommodate a wide range of patients. This unit adds an additional 4.7 inches of height to prevent unnecessary strain and weighs 2.42 lb. It is equipped with a durable molded lip to prevent shifting during lateral transfers, accommodates patients up to 300 lb., and is not made with natural rubber latex.

Features:
  • Heavy-duty molded plastic construction
  • Adds additional height to the toilet seat
  • Lightweight and portable
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width15-3/16 in
Height6-5/16 in
Weight Capacity300

Product Details

MaterialPlastic
Package Quantity1
ColorWhite
BrandDynarex