Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122831

MPN #: 10364-3

Dynarex Elongated Raised Toilet Seat Without Arms, Pack of 3

Product Description
The Dynarex Elongated Raised Toilet Seat without Arms is a lightweight, reliable option for post-surgical patients and individuals with difficulty sitting or bending. Ideal for use in a variety of settings to promote restroom safety and independence.
Dynarex ™Elongated Raised Toilet Seat provides a durable solution for individuals recovering from surgery, difficulty moving from sitting to standing, or bending at the waist. Dynarex offers multiple unique models to accommodate a wide range of patients.

Features:
  • Heavy-duty molded plastic construction
  • Adds additional height to elongated toilets
  • Affixes to existing toilet seat and lid
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width14 in
Height3-11/16 in
Weight Capacity300

Product Details

MaterialPlastic
Package Quantity3
ColorWhite
BrandDynarex