Scotch-Brite® Disposable Toilet Scrubber is specially designed with the bathroom in mind. The Starter Kit includes one handle and six non-scratch scrubbers designed to fit under the rim, perfect for that all-in-one clean. It even removes rust and hard-water stains. Press a button to drop the disposable head in the trash. Now, how's that for easy?
Toilet Scrubber Starter Kit, 1 Handle And 5 Scrubbers
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2-13/16 in |
Product Details
| Type | Toilet Scrubber Starter Kit |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White/Blue |
| Brand | 3M |
Related Products
Clorox ToiletWand Disposable Toilet Cleaning System is a convenient way to a quick clean toilet. The starter kit contains one wand, six refills and one storage caddy to get you started on a deeper clean. Each disposable head is preloaded with Clorox Cleaner with 4x the powerful scrubbing action to clean tough stains, kill germs, remove rust, calcium and limescale while it disinfects and deodorizes with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The sponge like cleaning head is shaped so that you can get into every nook and cranny needing cleaning and ...
Traditional plungers that use a hard rubber cup or more modern plungers that use bellows all have the same problem. The rubber cone at the end is round. But the opening in the toilet bowl is usually not round. Toilet openings are a variety of shapes that make it hard to seal off with the traditional plunger. As a result, you get splash back – the bathroom becomes a mess, and worst of all, you get wet. The key feature of General's VersaPlunge™ is the patented VersaFlange™ at the end of it. The material is extremely pliable. The cone easily forms to nearly any shaped toilet opening, ...
The Rubbermaid Commercial Products Toilet Brush with Plastic Handle is ideal for commercial, medical, and industrial applications. The sturdy plastic toilet bowl brush handle is suited for moderate to heavy cleaning. A hole near the end of the toilet brush handle allows the toilet cleaning brush to be hung for storage. The white polypropylene bristles are resistant to stains, odors, bacteria, fungi, and wear.
Boardwalk® Toilet Plunger is a sturdy, industrial strength toilet plunger that provides better bang for your buck. The reliable plunger offers more performance and sanitation for the toughest clogged toilets. Constructed with a large extended cup to ensure excellent pressure application on a variety of toilet sizes. The plastic handle is easier to clean and sanitize than a wood handle.
Boardwalk® Cone Bowl Mop is easy transport with a retracting head cover. The no-leak cone helps to remove liquids after cleaning so the liquid stays in the toilet and not your cart or bowl caddy. Fuller head provides greater absorbency and better performance to allow you to scrub bowl surfaces without making a mess. The thoughtfully designed, easy-to-use, pre-compressed cone requires no squeezing to remove excess moisture.