Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB2014236

MPN #: WNK01

Unger® SpeedClean™ Indoor Window Cleaning Starter Kit - WNK01

Product Description
The Unger® SpeedClean™ Indoor Window Cleaning Starter Kit contains everything you need to clean your interior windows without a squeegee. You supply the Pure Water, moisten the pad and clean in one simple step. Your windows will drip and dry streak free This is a starter kit. For the complete kit, see CK054.

This kit contains the following items:
  • 1x 8 Inch Aluminum Pad Holder (PHH20)
  • 1x 8 Inch Microfiber Washing Pad (PHW20)
  • 1x 8 Inch Microfiber Polishing Pad (PHP20)
  • 1x HiFlo™ Thread Adapter (AFAET)
  • 1x 4ft OptiLoc™ 2-Section Telescopic Pole (EZ120)


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55.38 in
Width10.25 in
Height4.25 in
Weight3 lbs
Cleaning Width8 in

Product Details

TypeWindow Cleaning Kit
ColorGreen
StyleSpeedClean
MaterialMicrofiber
Package Quantity1 Kit
DescriptionSpeedClean Starter Kit
Manufacturers Part NumberWNK01
BrandUnger