Features:
- Economical and reliable
- Septic safe
Weights & Dimensions
| Length | 4-1/2 |
| Width | 3-3/4 in |
| Roll Diameter | 4-1/4 in |
| Size | 4-1/4 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 500 |
| Package Quantity | 96 |
| Description | Toilet Tissue |
| Manufacturers Part Number | B6150 |
| Brand | Boardwalk |