Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Lincoln Electric

Model # :WBB3775148

MPN #: K5457-1

Lincoln Electric® Tomahawk® 30 Air Plasma Cutter with 10' Torch Length, 240V

Product Description
The Tomahawk® 30 Air is a fully self-contained plasma cutter with a built-in air compressor, giving you fast, precise cutting performance right out of the box. This portable Lincoln Tomahawk® plasma cutter is designed for users who need maximum mobility without sacrificing cut quality. Simply plug in, pick up the torch, and start cutting, no shop air required.

The Tomahawk® 30 Air also includes external air capability, allowing you to connect to an outside compressor when needed for extended duty or higher-demand applications. Whether you're working in your garage, a small fabrication shop, or out in the field, this lightweight and versatile system delivers reliable performance in any environment.

Features:
  • 2.8 in. LCD Screen – Easy-to-read interface for simplified setup and monitoring
  • Lightweight and Portable – Compact design makes the Tomahawk® 30 Air easy for one person to transport to any jobsite
  • Continuous Output Control – Adjust and focus the arc to match different materials and thicknesses for cleaner, more precise cuts
  • Touch Start System – HF-free, reliable plasma arc initiation for consistent starts and smoother operation
  • Rapid Arc Restrike – Quickly cuts through gaps or expanded metal without performance interruption
  • Cool Operation, Long Consumable Life – Torch consumables engineered for durability and extended use across a wide variety of hand-held applications
  • Added Safety – Parts-in-Place™ system ensures consumables and torch components are properly installed before operation
  • Engine Drive Compatible – Power your Lincoln Tomahawk® plasma cutter using a Lincoln Electric-recommended engine-driven welder/generator for remote cutting needs.
Includes:
  • (1) Tomahawk 30 AIR Plasma Cutter
  • (1) Internal Air Compressor (External Air Connection also Standard)
  • (1) K5537-1 LC30 Hand Torch and 10 ft (3 m) Cable
  • (3) KP2842-1 Electrode
  • (3) KP2842-6 Nozzle 30A
  • (2) KP2842-4 Swirl Ring
  • (1) KP2842-3 Retaining Cap (Internal Air-2 Holes)
  • (1) KP2842-5 Drag Spacer
  • (1) KP2842-7 Retaining Cap (Internal Air- 6 Holes)
  • (1) Air Regulator and Pressure Gauge
  • (1) Internal Water Separator
  • (1) Work Clamp and Cable
  • (1) Shoulder Strap
  • (1) Input Power Cord


PRICE
$2,529.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width8-1/2 in
Height15-3/16 in
Weight40 lbs
Material ThicknessMetal
Torch Length10 ft

Product Details

Voltage240 V
Package Quantity1
ColorRed/Black
Manufacturers Part NumberK5457-1
BrandLincoln Electric