- Plasma cutter shield cup (max cut), 40 AMP, for Forney® 303
- For use on Forney® 303, 700P plasma cutter
Forney® Plasma Cutter Shield Cup
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2 |
| Width | 1-1/4 in |
| Height | 4-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Plasma Cutter Shield Cup |
| Manufacturers Part Number | 85685 |
| Brand | Forney |
Related Products
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
Victor® compatible, 450-series cutting, welding & heating outfit cuts up to 19.05mm (3/4 in) and welds 12.7mm (1/2 in) right out of the box. Cuts up to 200mm (7.87") with proper tips. Cuts up to 19.05mm (3/4") and welds 12.7mm (1/2") right out of the box. 450-series regulators. Ideal for heavy duty fusion welding, braze welding, brazing, heating and hand cutting operations in industrial and general maintenance, fabrication, automotive repair and HVAC. For use in fabrication operations, in the work shop, on the farm or ranch, at the job site or in the home shop. 315-series torch handle. ...
Features: 40 amp plasma cutter capable of cutting 1/2" steel on 220v and 1/4" steel on 110v Allows for 110v 220v Operation with the switch of the power plug Cut all metals including aluminum much cleaner than the oxy-fuel torch Digital display and air adjustment on the front for fine tuning. Cost of operation is low with low price consumables. Uses compressed air from an air compressor. Don't forget to get extra tips.
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...