Karcher Water Spray Dust Control System for Km 150 Ride On Sweeper - 8.638-975.0
Write a Review
|
Questions & Answers (0)
Product Description
Water spray dust control system. This is a factory installed option only.
PRICE
$5,785.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 8 in |
| Weight | 16 lbs |
Product Details
| Material | Rubber/Plastic |
| Description | Water Spray Dust Control System |
| Color | Clear |
| Manufacturers Part Number | 8.638-975.0 |
| For Use With | Karcher |
| Brand | Karcher |