Karcher Front/Rear Light Kit for KM 150 Ride On Sweeper - 8.636-953.0
Write a Review
|
Questions & Answers (0)
Product Description
Front/Rear Light kit. This is a factory installed option only.
PRICE
$2,959.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 8 lbs |
Product Details
| Material | Glass/Plastic |
| Description | Front/Rear Light Kit |
| Color | Multicolor |
| Manufacturers Part Number | 8.636-953.0 |
| For Use With | Karcher |
| Brand | Karcher |