- Dimensions: 41.75"W x 25.75"D x 43.875"H
- Easy access to tools by opening the top drawer or Flip the top lid to each side
- Top Drawerstorage remains accessible if lid is closed
- Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
- Quick Release self-latching, powder coated aluminum drawer pulls
- 6 Big Drawers – 2 are extra deep
- Drawers use Heavy-Duty ball bearing slides load rated 100 – 200* lbs. per drawer (*Drawers with double sets of slides)
- Full-width, anodized aluminum drawer pulls
- Tough, impact-resistant non-marking bumpers protect the cart's corners
- Pry bar/ tool holders and hangers on both sides of cart
- Sturdy, Heavy-Duty steel construction
- Secure tubular coded lock & keys
- (4) 6" x 2" Mag Wheel locking swivel casters
- PVC drawer liners included
- Powder-coated upgraded handle
- Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
- Shipping weight: 337 lbs.
- Capacity: 22,967,6 cu. in. + 1,205 sq. in. top surface
- Top Compartment with Top Drawer Closed: W x D x H - 36.7" x 23.4" x 8.8"
- Inside Drawer Dimensions: W x D x H - (2) 35.6" x 22.0" x 5.2" - (3) 35.6" x 22.0" x 2.3" - (1) 35.6" x 22.0" x 8.2"
- Outside Drawer Dimensions: W x D x H - (2) 36.7" x 23.4" x 5.8" - (3) 36.7" x 23.4" x 2.9" - (1) 36.7" x 23.4" x 8.8"
Extreme Tools EX4106TCMBBK 41"W x 25-3/4"D x 43-7/8"H 6 Drawer Matte Black Flip Top Tool Cart
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools®EX Professional Series 41" 6 Drawerstainless Steel Flip Top Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The stainless steel top easily slides open to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid provides a durable stainless steel work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Drawers use Heavy-Duty ball bearing slides load rated 100-200* lbs. per drawer. (*Drawers with double slides.) The cart's corners are covered in tough, impact-resistant non-marking bumpers. Four 6" x 2" proprietary Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach. Features:
PRICE
$2,139.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25-3/4 in |
| Height | 43-7/8 in |
| Weight Capacity | 600 lbs |
| Weight | 314 lbs |
| Caster Size | 6x2 in |
Product Details
| Type | Tool Cart |
| Color | Black |
| Series | EX Professional |
| Number of Drawers | 6 |
| Style | Clamshell Top |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel |
| Manufacturers Part Number | EX4106TCMBBK |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |