Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :T9AB3200401

MPN #: 025000001

Beta C25 Industrial Tool Cart, Fold-Out Shelf, 440 lb. Capacity, 17-3/4"W x 33"D x 32"H, Orange

Product Description
The C25 mobile work center has one large lower shelf plus a 4-compartment upper shelf for plenty of handy storage and organization. The top portion of the tool trolley offers a spacious, lockable tool storage area, with a sliding inner tray for organization. The lid opens without disturbing the work area on top. The top has a recessed worktop with a thin foam lining (approximately 13" x 15") that can be kept horizontal when you fold the top over for access to the tools inside. This heavy duty cart features a molded plastic organizer for 1/2" sockets and padded liners for all external shelves. Measures 17-3/4" wide x 32" high x 33" deep overall (48" with top open) and weighs 70 pounds empty.

Features:
  • Foldaway lid
  • 1 sliding drawer
  • Tool tray protected by foamed rubber mats
  • Shelves protected by oil and fuel proof mats
  • Four castors 100 mm in Ø: 2 fixed and 2 swiveling (one with brake)
  • Safety lock
  • One more shelf M4 can be added on the opposite side
  • Empty thermoformed tray for 1/2" sockets and accessories
  • Paper roll holder item 2499PC
  • Static load capacity: 440 lbs.


PRICE
$1,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth33 in
Height32 in
Weight Capacity440 lbs
Weight70 lbs
Caster Size4 in

Product Details

Assembly RequiredNo
TypeIndustrial Tool Cart
ColorOrange
SeriesC25
Number of Drawers1
StyleSliding Top
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part Number025000001
BrandBeta

Warranty

WarrantyLifetime Limited yr