CRC Food Grade Chain Lubes - 16 oz Aerosol Can - 03055 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Food Grade Chain Lubes - 16 oz Aerosol Can - 03055 - Pkg Qty 12
No known ozone depleting chemicals. Non-drying film. Designed to keep roller drive and conveyor chains lubricated. Foaming action. P-stream button dispenses narrow, forceful stream. Reduces friction and wear that causes metal fatigue, including in surface cracks and overhead applications. Uses include non-food applications as well as where incidental food contact may occur, including in meat and poultry plants.
No known ozone depleting chemicals. Non-drying film. Designed to keep roller drive and conveyor chains lubricated. Foaming action. P-stream button dispenses narrow, forceful stream. Reduces friction and wear that causes metal fatigue, including in surface cracks and overhead applications. Uses include non-food applications as well as where incidental food contact may occur, including in meat and poultry plants.
PRICE
$246.00 Sold in packages of 12 / $20.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | Food Grade Lubricant |
| Lubricant Type | Food Grade |
| Color | Yellow |
| Resistance | Corrosion |
| Temperature Range | 8 to 325 °F |
| Applicable Materials | Most Metals |
| Size Type | Aerosol Can |
| Material | Mineral Oil |
| Package Quantity | 12 Cans |
| Description | Food Grade Chain Lubes |
| Manufacturers Part Number | 03055 |
| Brand | CRC |