Tool Crib Dry Moly Lube 20 Oz. 6 Cans/Case - 620-1505
Write a Review
|
Questions & Answers (0)
Product Description
A quick-drying, thin film that provides superior lubrication under extreme pressure and a broad temperature range. Excellent adhesion, oil free and protects against seizing, fretting and galling. Provides excellent anti-wear protection for cutting and forming tools. Extension tube provided for pin point application.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Dry Moly Lube |
| Manufacturers Part Number | 620-1505 |
| Brand | Seymour |