- The PeakWorks® tool tethering system includes two specially designed lanyards that connect the tool anchor clamp to either the operator or to a suitable anchor point
- The wrist lanyard features a built-in heavy duty adjustable wrist collar on one end and a small carabiner on the other, conveniently tethering the tool to your wrist
- The standard lanyard features two small carabiners designed to connect to the tool anchor clamp and the other end to operator (or a suitable anchor)
- The small carabiner is designed to fit into the molded eye hole built-in to each of the Tool Collar HDPE clamps and is used to tether the tool to your body or to a suitable fixed anchor
- Both lanyards can also be used and mounted to variety of other tools in the market that feature hanging hole openings (i.e. adjustable wrenches and pipe wrenches)
- PeakWorks® lanyards are designed for use with tools with a maximum weight of 15 pounds
- Do not exceed this weight limitation
PeakWorks® Tool Tether Harness Lanyard, 32", Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 15 |
| Size | 32 |
Product Details
| Type | Tool Lanyard |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Standard Lanyard |
| Color | Green |
| Manufacturers Part Number | V856220 |
| Brand | PeakWorks |