Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097289

MPN #: 7100312707

3M™ DBI-SALA® 1500066 Hook2Quick Ring Coil Tether With Tail-10 Pack

Product Description
3M™ DBI-SALA® 1500066 Hook2Quick Ring Coil Tether With Tail-10 Pack1500066

Designed to be used with hammers and the 3M™ DBI-SALA® Hammer Holster, the Hook2Quick Ring Coil Tether with Tail is the ideal tether for hammers. Vinyl-coated braided steel makes the tether durable, easy to clean, and work well around heat.
  • Vinyl-coated braided-steel coil
  • Self-locking aluminum carabiner
  • Designed for use with the 3M™ DBI-SALA® Hammer Holster
  • Third party certified to a 2 lb. (0.9 kg) maximum capacity with 2:1 safety factor
  • 3 in. (7.6 cm) in length relaxed, 62 in. (157.5 cm) in length stretched
  • Meets ANSI / ISEA 121-2018
PRICE
$359.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/2 in
Width9 in
Weight Capacity2 lbs
Weight2 lbs

Product Details

StyleHook2Quick Ring Tether
TypeHook2Quick Ring Coil Tether With Tail
MaterialPU with Steel
Package Quantity10
DescriptionHook2quick Ring Coil Tether w/Tail
ColorYellow
Manufacturers Part Number7100312707
Brand3M DBI-SALA