Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097208

MPN #: 7100209333

3M™ DBI-SALA® 1500047 Hook2Loop Bungee Tether

Product Description
3M™ DBI-SALA® 1500047 Hook2Loop Bungee Tether1500047

The 3M™ DBI-SALA® Hook2Loop Bungee Tool Tether is a very versatile extension that can be used with virtually any tool under 15 lbs. such as spud wrenches, scaffold wrenches, adjustable wrenches, and more.
  • Self-locking carabiner
  • Third party certified to a 15 lb. (6.8 kg) maximum capacity with 2:1 safety factor
  • 5/8" tubular webbing
  • 32 in. (81.3 cm) in length relaxed, 47 in. (119.4 cm) in length stretched
  • Meets ANSI / ISEA 121-2018
PRICE
$39.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width6-1/4 in
Weight Capacity10 lbs
Weight0.2 lbs

Product Details

StyleBungee Tether
TypeBungee Tether
MaterialNylon
Package Quantity1
DescriptionHook2loop Bungee Tether
ColorYellow
Manufacturers Part Number7100209333
Brand3M DBI-SALA