Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1541996

MPN #: 54203

Toolbox® Z400 Greenx Series Center-Pull, Natural, 200 Sheets/Roll, 6 Rolls 54203

Product Description
Food safe. Natural color. Elemental chlorine free. Does not contain any natural latex. Soft on hands and face, absorbent, and won't fall apart when wet. Ideal for all medium to heavy-duty general purpose wiping applications. GreenX wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX wipers are made with 40% Post-Consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% Post-Industrial recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10" x 12"

Product Details

Number of Sheets1200
Size Type200 Sheets/Roll
MaterialDRC
Package Quantity6 Rolls/Case
DescriptionTOOLBOX Z400 GreenX Center-Pull
ColorBrown
ApplicationLight Duty
Manufacturers Part Number54203
BrandSellars