Toolbox® Z400 Greenx Series Refill, Natural, 200 Sheets/Refill, 6 Refills
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z400 GreenX series Big Grip® Refill Roll is poly wrapped with a cardboard dispensing disk and a peel and reseal top to keep the towels clean and dry- allows for single sheet dispensing. Food safe. Natural color. Elemental chlorine free. Does not contain any natural latex. Ideal for all medium-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent, and won't fall apart when wet. Center-pull roll is poly wrapped with a cardboard dispensing disk and a peel and reseal top to keep the towels clean and dry- allows for single sheet dispensing. GreenX wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 1200 |
| Size Type | 200 Sheets/Refill |
| Material | DRC |
| Package Quantity | 6 Refills/Case |
| Description | TOOLBOX Z400 GreenX Big Grip Refill |
| Color | Brown |
| Application | Light Duty |
| Manufacturers Part Number | 54200 |
| Brand | Sellars |