Construction Adhesives
Brand
Glue Type
Type
Capacity
Color
Size
Price
Related Products
3M™ Concrete Repair Self Levelling is a fast-curing polyurethane adhesive designed to repair cracks, spalls and breaks in concrete floors and horizontal concrete surfaces. Self-levelling repair material applies with a common caulk gun and flows freely into horizontal repair areas. It hardens in as little as five minutes and allows for sanding and refinement in 15 minutes, eliminating downtime. Features: Fast, Long-Lasting and Effective Concrete Repair: Instead of calling a contractor and keeping your floors out of service for 24 hours or longer, our 3M™ Concrete Repair Self ...
3M™ Hi-Strength 90 CA Spray Adhesive - Low VOC <25% is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. The spray formula is easy to dispense and offers a variable-width spray pattern, applying directly onto surfaces and materials where needed. This permanent bond provides fast results to keep projects moving ahead. Contains 1,1-Difluoroethane. Features: CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits Provides professional, industrial strength and versatility for demanding applications ...
High-Tack and Quick to Bond Formulated to be fast-tacking, 3M™ Hi-Tack 76 Spray Adhesive is an industrial aerosol spray adhesive with high-tack properties for one-surface bonding applications. This high-tack adhesive effectively bonds materials, including rubber, fabric, felt, foil, glass, cardboard, wood, metal and many hard-to-hold materials, such as polyethylene and polypropylene. We designed our 3M™ Hi-Tack 76 Spray Adhesive with a variable-width lace spray pattern to minimize waste and overspray. Its low-misting property also allows for precise spray control. Recommended ...
3M™ Scotch-Weld™ Epoxy Adhesive DP110 Gray is a flexible, fast-setting, two-part epoxy adhesive that works well on a variety of substrates, including metals, ceramics, concrete, composites, wood and many plastics. Features: Flexible adhesive provides strong, permanent bond even under vibration and impact Maintains high shear and peel strength Flexible when cured, making it a good choice for bonding dissimilar surfaces 10 minute work life with handling strength in approximately 20 minutes at room temperature Versatile bonder for metals, plastics, concrete, wood and composites ...
Fast Bonds for Rubber and Vinyl As a high-performance, neoprene-based contact aerosol adhesive, 3M™ Rubber And Vinyl 80 Spray Adhesive produces high-strength and fast-setting bonds for strong application results. This rubber and vinyl adhesive provides tough bonds that exhibit exceptional heat resistance as well as resistance to plasticizing oils. These resilient bond properties offer excellent long-term durability for performance that is built to last. This product is typically used to bond rubber, supported vinyl, leather, pleather, wood, metal and many plastics. Recommended ...