discount codeFree shipping over 300

Applied at checkout

Steinel GF 3002 GlueFix Hot Melt Glue Gun, Corded With 1 Lb #04031 Glue Sticks

Steinel GF 3002 GlueFix Hot Melt Glue Gun, Corded With 1 Lb #04031 Glue Sticks

Item #: WBB892695

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Steinel GF 3002 GlueFix Hot Melt Glue Gun, Corded

Usually ships in 5 to 8 days

Not Yet Rated

$41.95

Customers Also Viewed

STEINEL GF 3002 GlueFix Hot Melt Glue Gun, Corded With 1 Lb #04031 Glue Sticks

STEINEL's GlueFix™ 3002 represents the state-of-the-art in hot-melt adhesive application. The exclusive PTC (positive temperature control) electronic heating system ensures the ideal bonding temperature for extended periods of time, providing precise, continuous glue output. Industrial users and trades professionals alike count on STEINEL glue guns for consistent high performance and reliability.
  • Easy to use, mechanical glue stick feeding system for consistent flow
  • Die cast aluminum heating chamber retains heat for increased volume
  • No-drip nozzle won't ooze hot glue
  • Lightweight 11.4 oz construction for comfortable long term use.


Product Specifications

  • MODELGF 3002
  • NOZZLE DIAMETER0.08"
  • FOR USE WITH1/2" & 7/16" Diameter Sticks
  • OPERATING TEMPERATURE400°F
  • WARM UP TIME7 Minutes
  • TYPEGlue Gun Kit
  • BRANDSteinel®
  • DESCRIPTIONHot Melt Glue Gun
  • VOLTAGE120
  • WARRANTYOne Year Limited
  • MANUFACTURER PART NUMBER33241P
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Scott

    Date: April 24, 2013

    Hot Melt Glue Gun
    Your review:
    Good Glue Gun - Is holding up well to the abuse that my crew puts them through.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steinel GF 3002 GlueFix Hot Melt Glue Gun, Corded With 1 Lb #04031 Glue Sticks

Steinel GF 3002 GlueFix Hot Melt Glue Gun, Corded With 1 Lb #04031 Glue Sticks

Item #: WBB892695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top