Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB445678

MPN #: 8975-6

Milwaukee® 8975-6 Dual Temperature Heat Gun

Product Description
Milwaukee Dual Temperature Heat Gun

This professional line of Heat Guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Model 8975-6 offers 570 degree and 1000 degree temperature ranges. All this power and it only weighs 1.6 lbs.

  • Dual temperature 570 and 1000 degrees F, 11.6 amp motor
  • Unique impact resistant heating element
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
  • Three position rocker switch - off, high and low
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage1392 W
Air Volume14.8 CFM
Air Temperature Range570-1000 °F °F
DescriptionDual Temperature Heat Gun
Air Temperature1000 °F °F
Manufacturers Part Number8975-6
Amperage11.6 A
BrandMilwaukee