Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Guns

Heat Guns are powerful tools designed to provide high-performance heating for tasks such as adhesive tape dispensing, bending plastics, thawing pipes, and shrink wrapping. With heavy duty construction, industrial heat guns are ideal for professional use in areas requiring precision and control. The ergonomic handle on commercial heat guns provide users with a comfortable grip during long durations of use.
16 Results
Heat Guns

Heat Guns

CompareImageDescriptionVoltageWattageAmperageAir TemperatureAir VolumeModel #Price
Milwaukee® 8988-20 Variable Temp. Heat Gun, 90-1050°F W/ LCD Display
Variable Temperature Heat Gun w/ LED Display
-
1500 W
12.5 A
1050 °F °F
12.5 CFM
Ships Same Day
WBB445681
$299.95
Milwaukee® 8977-20 Variable Temperature Heat Gun
Variable Temperature Heat Gun
-
1392 W
11.6 A
1040 °F °F
14.8 CFM
Ships Same Day
WBB445679
$179.95
Milwaukee® 8975-6 Dual Temperature Heat Gun
Dual Temperature Heat Gun
-
1392 W
11.6 A
1000 °F °F
14.8 CFM
Ships Same Day
WBB445678
$109.95
Steinel 110102124 HG 2320 E LCD Professional Heat Gun
Professional Heat Gun
120 V
2300 W
13.3 A
1200 °F °F
4-13 CFM
Ships Same Day
WBB892715
See price in cart
Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun
3-Stage Professional Heat Gun
120 V
1400 W
11.7 A
1100 °F °F
4/7/13 CFM
Ships Same Day
WBB892706
$194.50
DeWalt® D26960 LCD Heat Gun
Heat Gun w/ LCD Display
120 AC V
1550 W
13 A
1100 °F °F
17.7 CFM
WBB242802$129.95
DeWalt® D26950 Heat Gun
Heat Gun
120 AC V
1550 W
13 A
1100 °F °F
16 CFM
Ships Same Day
WBB242801
$99.95
Milwaukee® 49-80-0300 Heat Gun Accessory Assortment
Heat Gun Accessory Assortment
-
-
-
-
-
Ships Same Day
WBB1402951
$44.99
Steinel 110025597 HL 2020 E Professional Heat Gun
Professional Heat Gun
120 V
1500 W
12.5 A
1150 °F °F
4/4-8/6-13 CFM
Ships Same Day
WBB892713
$279.95
Steinel 110023455 HL 1620 S 2-Stage Professional Heat Gun
2-Stage Professional Heat Gun
120 V
1300 W
10.8 A
950 °F °F
8-13 CFM
Ships Same Day
WBB892704
$64.95
Showing 1-10 of 12 results
Nozzles

Nozzles