Trowels & Floats
Related Products
. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT. Reaches hard to get corners, joints, and around doors, windows and cabinets; Polished steel blade; Poly handle made from acid resistant plastic. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
The Beta 1190BM semi-flush end cutting nippers are used to cut nails and pins, or for trimming metal wire or bolts close to the surface. These pliers feature bi-material handles for a comfort grip. These sturdy pliers measure 120mm long with jaws 12mm long and 12mm wide. Wire cutting capacity 1.25mm.
JETĀ® Rebar Cutter/Benders are designed for durability and easier operation. JET Rebar Cutter/Benders use a needle bearing design that makes for easy one-handed use when it is bolted down. The high-carbon alloy tool steel jaws and body permits cutting and bending of up to 5/8 inch round grade 60 rebar and bends up to 180 degrees.
. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT. Fully hardened to the proper flex and fastened to non-rusting aluminum backing; 3" high stainless steel blade; Erogonomically designed comfort grip handle for less user fatigue. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Rebar Cutter & Bender, 54" Steel Handle Made of rugged cast iron; 54" steel handle; Built for heavy duty use, will cut or bend reinforcing steel; 3/4" jaw capacity designed for cutting up to 5/8" rebar; Includes wood board; Can be shipped UPS