Italian Ornamental tools, Trowel & Square 1/2"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1/2 in |
Product Details
| Material | Forged and Tempered |
| Description | Italian Ornamental Trowel |
| Brand | Bon Tool |
Related Products
The compact, convenient AutoCutPL® plastic tubing cutter is an easier way to cut plastic tubing. It makes clean, uncrushed, square cuts quickly – and with less effort! It fits in the palm of your hand. Great for easy use in tight spaces, AutoCutPL® lets you cut both PEX and CPVC-CTS plastic tubing with less than one inch of clearance! Just remove the blade guard and close the gate over the tube. Then turn AutoCutPL® in the direction of the arrows as you evenly squeeze the gate closed. Easier to use than conventional plastic tubing cutters, it cuts plastic tubing in as little as one ...
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with ...
Features: 180° Flex Heads-The flex head sweeps smoothly through 180 degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. 12-Point Box Ends-Fits multiple types of fasteners, including 6-point, 12-point, and square. 1/4, 9/32, 5/16, and 11/32 inch and 6, 7, 8, and 9 mm wrenches have a 60-tooth ratcheting mechanism. All other sizes have a 72-tooth ratcheting mechanism. Clear Markings-Tekton flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped ...
The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so that the entire tubing surface will be covered ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 29-Piece Insulated Maintenance Kit, Metric (JT-KT-00007) contains: 8 inch Combination Pliers (JT-PL-00021) 8 inch Long-Nose Pliers (JT-PL-00061) 6-1/4 inch Side-Cutting Pliers (JT-PC-00101) Open-End Wrenches: 10mm (JT-WS-00280) 11mm (JT-WS-00290) 12mm (JT-WS-00295) ...