Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J226G 6-5/8" Long Nose Plier W/ Side Cutter

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Proto J226G 6-5/8" Long Nose Plier W/ Side Cutter

Item #: WBB324051

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.91 Save up to 41%
Price: $ 20.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Proto® Needle-Nose Pliers w/Side Cutter 6-5/8"

  • Induction hardened cutting edges.
  • Diamond serrated jaws.
  • Plastisol grips for added comfort.


  • Product Specifications

      • BRANDProto®
      • MANUFACTURERS PART NUMBERJ226G
      • TYPELong Nose
      • STYLEStandard
      • OVERALL LENGTH INCHES6-5/8
      • WIRE CUTTERYes
      • SPRING LOADEDNo
      • HANDLE STYLEPlastic Dipped
      • COUNTRY OF ORIGINUSA
      • JAW SURFACESerrated
      • INSULATEDNo
      • OVERALL LENGTH RANGE6 to 6-15/16"
      • MAX. JAW CAPACITY RANGE--
      • CABLE/WIRE SIZE--
      • JAW SHAPEStraight
      • JAW MATERIAL--
      • JAW LENGTH INCHES--
      • JAW THICKNESS INCHES3/8
      • MODEL--
      • SPECIFICATIONSASME B107.13
      • HANDLE TYPEPlastic Dipped
      • THROAT DEPTH INCHES--
      • JAW WIDTH INCHES--
      • HANDLE COLORRed
      • JAW CAPACITY INCHES--
      • JAW LENGTH--
      • BLADE MATERIAL--
      • HANDLE MATERIALPlastic

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!