Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Channellock

Model # :WBB360231

MPN #: Tool Roll 3

Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove)

Product Description
Channellock® Tool Roll 3, 5-Piece Set

Includes:
  • 430 10" Tongue & Groove Plier
  • 420 9-1/2" Tongue & Groove Plier
  • 337 7" Cutting Plier
  • 3017 8" Long Nose Plier
  • 526 6-1/2" Slip Joint Plier
CLEARANCE PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious in

Product Details

Handle MaterialPlastic
TypeMixed Plier Set
Jaw SurfaceSerrated
Number of Pieces5
Wire CutterYes
Spring LoadedNo
Jaw ShapeStraight
Handle TypePlastic Dipped
StyleLong Nose, Slip Joint, Diagonal, Tongue & Groove
InsulatedNo
Country of OriginUSA
Handle Color FamilyBlue
Manufacturers Part NumberTool Roll 3
Handle StylePlastic Dipped
BrandChannellock