Beta 1008BM Long Flat Knurled Nose Pliers, 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Long nose pliers are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. The Beta 1008BM long, flat knurled nose pliers feature sturdy bi-material handles for a comfort grip. These pliers measure 160mm (6-5/16") in overall length with 51-1/2 mm (2") long jaws.
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 010080036 |
| Handle Style | Comfort Grip |
| Jaw Shape | Straight |
| Handle Type | Comfort Grip |
| Brand | Beta |