Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB223457

MPN #: 2078712

IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch)

Product Description

8-pc GrooveLock Pliers Set
  • Press and slide button quickly adjusts lower jaw
  • All purpose jaw grips on round, flat, square and hex shapes
  • More groove positions provide the optimum hand location for a better grip on the work piece
  • ProTouch™ Grips provide extra comfort and reduces hand fatigue
  • Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button
  • Anti-pinch design prevents handles from pinching
PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3 units - 5 units
135.95Save $4.00 (3%)
Buy 6+ units
129.95Save $10.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious in
Jaw CapacityVarious in

Product Details

Handle MaterialPlastic
Max Jaw Capacity RangeVarious (Set)
TypeMixed Plier Set
Jaw SurfaceSerrated
Number of Pieces8
Wire CutterYes
Spring LoadedYes
Jaw ShapeVarious
Handle TypeComfort Grip
StyleLong Nose, Slip Joint, Diagonal, Tongue & Groove, Linesman, Adjustable Wrench
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue/Yellow
Manufacturers Part Number2078712
Handle StyleComfort Grip
BrandIRWIN Tools