Take 15% off your entire order!

Offer applied at checkout

Proto J205G 5-1/16" Diagonal Cutting Plier

Proto J205G 5-1/16" Diagonal Cutting Plier

Item #: WBB324473

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $17.75

Clearance Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Diagonal Cutting Pliers w/Grip - 5-1/16"

  • Induction hardened cutting edges.
  • Thin narrow jaws for access in tight areas.
  • Plastisol grips for added comfort.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ205G
    • TYPECable & Wire Cutting
    • STYLESlim Head
    • OVERALL LENGTH INCHES5-1/16
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINUSA
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGE4 to 5-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEDiagonal
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • JAW THICKNESS INCHES3/8
    • MODEL--
    • SPECIFICATIONSASME B107.11
    • HANDLE TYPEPlastic Dipped
    • CUTTING LENGTH3/4"
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORRed
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • CUT TYPEDiagonal
    • HANDLE MATERIALPlastic
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J204G 4-7/16" Diagonal Cutting Plier

    Item #: B324436

    Not Yet Rated

    Ships same day.

    $12.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J205G 5-1/16" Diagonal Cutting Plier

    Proto J205G 5-1/16" Diagonal Cutting Plier

    Item #: WBB324473

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant