Combination Wrenches
Availability
Type
Ratching
Brand
Special Price
Free Shipping
Length
Color
Price
Related Products
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSSRWSAE is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal ...
Features: Includes 10 Wrenches Sizes: 18, 19, 21, 22, 24, 27, 30,32,34,36 mm SuperCombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application May be used ...
Features: High visibility bright red is perfect for tool management and color coding work zones. The easy-to-see color enhances safety and tool accountability and prevents tools losses in dirty or cluttered work areas. SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points No contact is made at the corners Instead, wrenching forces are placed on the flat surfaces behind the points Meets or exceeds aerospace specifications AS ...
The 42 series of combination wrenches have one open end and one offset 12-point box end. Both ends of this wrench fit metric fasteners with a 32mm hex head (the box end will also fit fasteners with a 12-point head). The tough, textured finish and ribbed channel handle provides a firm grip and hides scratches. The thin profile head allows for access in tight spaces and a 15-degree offset box end and open end provides easier clearance around obstructions. Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. This 26-piece metric set includes sizes 6, 7, 8, 9, 10, ...
The wrench's open-end is faster. The opening angle allows two actionable positions, reducing the recovery angle to 15°. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. 12 points allow a 30° recovery angle, allowing you to work faster. Urrea Grip System. 26-PIECE SET