discount codeFree shipping over 300

Applied at checkout

+

12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

Item #: WBB553635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $12.95

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $5.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $19.50

Price: $65.95

Quantity

Customers Also Viewed

12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

This Quasar Speed Kut Copper 12 in. Laser Welded Premium Segmented Diamond Blade is for use with a portable, high-speed saw. It is for general-purpose cutting of brick, block and cured concrete. This blade can be used wet or dry.

Features:
  • Tall diamond segment height of 0.4 in.( 10 mm)
  • Premium quality- contractor grade

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM6300
  • MANUFACTURERS PART NUMBER00601
  • WEIGHT LBS3.3
  • DESCRIPTIONSegmented Saw Blade
  • CONSTRUCTIONSteel
  • THICKNESS INCHES0.11
  • APPLICATIONDry/Wet
  • ARBOR SIZE1-20mm
  • DIAMETER12"
  • ARBOR1" - 20mm
  • SEGMENT HEIGHT INCHES0.4
  • DIAMETER INCHES12
  • TYPEHigh Speed Cut-Off
  • BRANDQuasar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

Item #: WBB553635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade
    12" Quasar Speed-Kut 100 "Copper" Segmented Diamond Blade

    Be the first to know about our special deals and events!

    Top