Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
For Use With
Free Shipping
Special Price
Type
Color
Price
Related Products
Complete a wide variety of framing jobs with the DeWalt® 20V MAX Brushless Cordless 30 Paper Collated Framing Nailer. Designed to help minimize downtime between shots with an innovative flywheel that stays active for 6 seconds after the trigger is released, this lightweight cordless nailer removes the need for hoses and compressors. Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge with this next-generation tool that delivers powerful performance in a wide range of applications. Battery & Charger Sold Separately. Features: Cordless ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
DeWalt 20" Variable-Speed Scroll Saw, DW788, 1.3 Amps, Features Double parallel-link arm design dramatically reduces vibration and noise, for extremely accurate cuts Exclusive tool-free blade clamps allow blade changes in seconds On-off switch, electronic variable speed, flexible dust blower and blade-tensioning lever are all located on the front upper arm Arm design pivots from the back of the saw to the front, shortening the arm movement for smoother, quieter operation Arm lifts so blade can be easily threaded through the material for inside cuts Unique arm design keeps the blade ...
Features: Powerful 3.0 Amp Motor provides strong performance for cutting and sanding QUICK-CHANGE™ Accessory System allows blades and attachments to be changed quickly without wrenches DUAL-GRIP™ Variable Speed Trigger gives users ultimate speed and application control Bright LED Light illuminates dark work surfaces for accurate cutting DEWALT Oscillating Tool Guide System allows users to set the depth or height for accurate repeatability 29 Piece DEWALT accessory kit with storage box includes popular cutting and sanding attachments Multi-brand accessory adaptor allows for use ...