Circular Saw Blades
Related Products
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys. For Use On: Polystyrene Plastic Models and Toys Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately
The Flexvolt®TrackSaw™ Blade is designed for optimal performance. A thin kerf design and patented body slots provide smooth cuts. The submicron grade carbide teeth have 10° hook angles and a 4° face shear, ground with an ATB+R tooth configuration for long life and fast, accurate cuts. The blade provides up to 40% more cuts per charge when used as part of the Flexvolt® system (saw + battery + blade). Application: Cutting Wood
Make clean cuts with durable DeWalt® Large Diameter Circular Saw Blades. Get up to 3X life and up to 2X life with blades featuring an optimized tooth geometry designed for increased accuracy and ultra-sharp carbide-tipped teeth. Engineered to exceed expectations, these blades are specifically designed by tooth count to deliver optimize performance in a variety of applications. Patented body slot design for low vibration. Applications: Hardwood Softwood Trim Sheet Goods
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts. Application: Dimensional Lumber Pine Seeding Composite Decking Reclaimed Lumber, ...
The new 4-1/2 in 24T Carbide Tooth Wood cutting circular saw blade features precision ground, construction-grade carbide teeth making it ideal for woodcutting applications. Compatible with DCS571 Atomic 20V Max Brushless 4-1/2 IN. Cordless Circular Saw. Features: Precision ground teeth for smooth, accurate cuts The 4-1/2 in. blade features a 3/8 in. arbor Application: Ripping plywood or OSB 2x4 cutting Rafters Siding Panels Cut outs On the roof or overhead cuts