Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Quasar Rapid-Kut 100 "Gold" Segmented Diamond Blade

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

4" Quasar Rapid-Kut 100 "Gold" Segmented Diamond Blade

Item #: WBB973394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
4" Quasar Rapid-Kut 100 "Gold" Segmented Diamond Blade

This Quasar Rapid Kut Gold 4 in. Segmented Diamond Blade is for use with a right-angle grinder. It is for general-purpose cutting of brick, block and concrete and can be used wet or dry.

Features:
  • Tall diamond segment height of 0.4 in.( 10 mm)
  • Longer life than turbo kut on softer materials such as concrete and block
  • Supreme quality- contractor grade

Product Specifications

    • MAX RPM15279
    • SEGMENT HEIGHT INCHES0.4
    • DIAMETER INCHES4
    • APPLICATIONDry/Wet
    • ARBOR5/8" - 7/8" - 20mm
    • ARBOR SIZE5/8-7/8-20mm
    • BRANDQuasar
    • THICKNESS INCHES0.08
    • DIAMETER4"
    • MANUFACTURERS PART NUMBER00058
    • DESCRIPTIONSegmented Saw Blade
    • WEIGHT LBS0.3
    • CONSTRUCTIONSteel
    • TYPESmall Diameter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!