Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Quasar Turbo-Kut "Gold" Turbo Rim Diamond Blade

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

4" Quasar Turbo-Kut "Gold" Turbo Rim Diamond Blade

Item #: WBB973392

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
4" Quasar Turbo-Kut "Gold" Turbo Rim Diamond Blade

This Quasar Turbo Kut Gold 4 in. Turbo Rim Supreme Diamond Blade is for use with a right-angle grinder. It is for fast cutting of brick, block and concrete. It can also be used to cut stone, marble, granite and hard brick. This blade can be used wet or dry.

Features:
  • Tall diamond rim height of 0.4 in.( 10 mm)
  • Less chipping and faster cutting than Rapid Kut segmented diamond blades
  • Supreme quality- contractor grade

Product Specifications

    • MAX RPM15279
    • DIAMETER INCHES4
    • APPLICATIONDry/Wet
    • ARBOR5/8" - 7/8" - 20mm
    • ARBOR SIZE5/8-7/8-20mm
    • BRANDQuasar
    • THICKNESS INCHES0.095
    • DIAMETER4"
    • MANUFACTURERS PART NUMBER00541
    • DESCRIPTIONTurbo Rim Saw Blade
    • WEIGHT LBS0.3
    • CONSTRUCTIONSteel
    • RIM HEIGHT INCHES0.4
    • TYPESmall Diameter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!